Shop All Laboratory Slide Storage
Globe Scientific
Slide Box, 100 Place, Dark Gray
Mfr # 513080G
Zoro # G7082089
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Overall Width 7.25 in
- Color Dark Gray
- Number of Slots 100
- Depth 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 513080G
- Zoro # G7082089
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Length | 8 in |
Overall Width | 7.25 in |
Depth | 9 1/2 in |
Width | 7 1/4 in |
Height | 1 3/4 in |
For Slide Width | 25 mm |
For Slide Length | 75 mm |
Details
Item | Microscope Slide Box |
Color | Dark Gray |
Number of Slots | 100 |
Holds | 3 in x 1 in Size Slides |
Material | Plastic |
Product Type | Microscope Slide Box |
Number of Compartments | 100 |
Number of Slides/Slide Boxes Held | 100 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8 in, Overall Width 7.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Capillary Tube, Plain, PK1000 (51602)
- UNITED SCIENTIFIC Helium Spectrum Tube (SPTHE01)
- GVS MAGNAPROBE ROLL STOCK NY AL 0.22UM 10 IN. WIDE 500LF (1230380)
- ZORO SELECT Rolled Beaker, 4-1/4 qt., Stainless Steel (78740)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- GLOBE SCIENTIFIC Slide Folder, Cardboard, PK10 (513025)
- Globe Scientific Slides & Slide Containers