Shop All Laboratory Slide Storage
Globe Scientific
Slide Box, 100 Place, Dark Gray
Mfr # 513079G
Zoro # G7082140
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Overall Width 7 in
- Depth 7 3/4 in
- Material Plastic
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 513079G
- Zoro # G7082140
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Length | 8 in |
Overall Width | 7 in |
Depth | 7 3/4 in |
Width | 7 in |
Height | 1 3/4 in |
For Slide Width | 25 mm |
For Slide Length | 75 mm |
Details
Item | Microscope Slide Box |
Material | Plastic |
Number of Slots | 100 |
Holds | 3 in x 1 in Size Slides |
Color | Dark Gray |
Product Type | Microscope Slide Box |
Number of Compartments | 100 |
Number of Slides/Slide Boxes Held | 100 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8 in, Overall Width 7 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- BEING SCIENTIFIC Bath (BWB-12)
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- GLOBE SCIENTIFIC Slide Storage Box/Lid, Tray, Pink, PK6 (513250P)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Gray (513077A)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Orange (513072N)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- Globe Scientific Slides & Slide Containers