Shop All Lab Shakers
Globe Scientific
Shaker, Vortex Mixer, 0 to 2500 rpm Speed
Mfr # GVM-AS-EU
Zoro # G9280203
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Style - Lab Equipment European
- Material Aluminum
- Watts 60 W
- Capacity - Lab Equipment 1 x 50 mL
- Wattage 60 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # GVM-AS-EU
- Zoro # G9280203
- Country of Origin China
- Category Lab Shakers
Dimensions
Overall Height | 6 1/4 in |
Overall Width | 5 in |
Overall Depth | 5 1/8 in |
Description
Shaker, Vortex Mixer, Load Capacity Not Applicable, Speed Range 0 to 2,500 rpm, Capacity - Lab Equipment 1 x 50 mL, Operating Temp. Range 5 Degrees to 40 Degrees C, Number of Platforms 0, Hazardous Location Yes, Plug Style - Lab Equipment European, Amps 0.5 A, Hz 60, Voltage 230, Overall Depth 5 1/8 in, Overall Height 6 1/4 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Laser Diffraction Kit (LDFKIT)
- ZORO SELECT Closure Cap, 38mm, Polypropylene, Wht (3WAF6)
- AQUAPHOENIX SCIENTIFIC Starch Acid Indicator Powder, 10 g (ST5205-H)
- CELLTREAT Tissue Culture Flask - Vent Cap, Sterile, 225cm2 (229371)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- GLAS-COL Bottle Rotator (099A RD9912)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- Globe Scientific Lab Mixing & Blending