Shop All Lab Shakers
Globe Scientific
Shaker, Rotator, 10 to 70 rpm Speed
Mfr # GTR-ID
Zoro # G9872272
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Range 10 to 70 rpm
- Amps 0.5 A
- Plug Style - Lab Equipment Standard
- Movement Type Rotator
- Number of Platforms 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # GTR-ID
- Zoro # G9872272
- Country of Origin China
- Category Lab Shakers
Dimensions
Overall Depth | 8 1/4 in |
Overall Height | 11 3/4 in |
Overall Width | 11 in |
Description
Shaker, Rotator, Load Capacity Not Applicable, Speed Range 10 to 70 rpm, Capacity - Lab Equipment 8 x 50 mL, Operating Temp. Range 5 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Amps 0.5 A, Hz 50/60, Voltage 120/240, Overall Depth 8 1/4 in, Overall Height 11 3/4 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, Wash Bottle 1000mL, 5 Pack (506805-1000)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994C)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2540)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- Globe Scientific Lab Mixing & Blending