Shop All Lab Shakers
Globe Scientific
Shaker, Rotator, 0 to 80 rpm Speed
Mfr # GTR-HA
Zoro # G9873803
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 8 3/4 in
- Capacity 1.5 mL, 15 mL, 50 mL
- Capacity - Lab Equipment 12 x 15 mL
- Hazardous Location Yes
- Number of Platforms 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # GTR-HA
- Zoro # G9873803
- Country of Origin China
- Category Lab Shakers
Dimensions
Overall Depth | 8 3/4 in |
Overall Height | 12 1/4 in |
Overall Width | 11 3/4 in |
Description
Shaker, Rotator, Load Capacity Not Applicable, Speed Range 0 to 80 rpm, Capacity - Lab Equipment 12 x 15 mL, Operating Temp. Range 5 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Amps 0.5 A, Hz 50/60, Voltage 120/240, Overall Depth 8 3/4 in, Overall Height 12 1/4 in, Overall Width 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 750 ml Clear Glass Square New Yorker Liquor Bottle- 18.5 mm Bar Top Neck Finish (083786)
- BLACKBURN SAMPLING Ethanol Sampler, 70 In L (TA6E)
- ZORO SELECT Vial with Cap, 90mL, PK10 (VIAL-25C-10)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 7.7N, 60 mL (HA6207-B)
- GLAS-COL Bottle Rotator (099A RD9912)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- Globe Scientific Lab Mixing & Blending