Shop All Lab Shakers
Globe Scientific
Shaker, Rocker, 10 to 70 rpm Speed
Mfr # GTR-DVS
Zoro # G9874074
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Lab Equipment 10 x 50 mL
- Features Cold Room and Incubator Compatible
- Hz 50/60
- Plug Style - Lab Equipment Standard
- Platform Width - Lab Equipment 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # GTR-DVS
- Zoro # G9874074
- Country of Origin China
- Category Lab Shakers
Dimensions
Platform Width - Lab Equipment | 8 in |
Platform Length - Lab Equipment | 11 in |
Overall Height | 4 3/4 in |
Overall Width | 10 1/4 in |
Overall Depth | 17 3/4 in |
Platform Length | 11 in |
Platform Width | 8 in |
Description
Shaker, Rocker, Platform Length - Lab Equipment 11 in, Platform Width - Lab Equipment 8 in, Load Capacity 8.82 lb, Speed Range 10 to 70 rpm, Capacity - Lab Equipment 10 x 50 mL, Operating Temp. Range 5 Degrees to 40 Degrees C, Number of Platforms 5, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Amps 0.5 A, Hz 50/60, Voltage 120/240, Overall Depth 17 3/4 in, Overall Height 4 3/4 in, Overall Width 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Free Chlorine Indicator Solution, 473 mL (530222)
- ZORO SELECT Hospital Bucket, 14-3/4qt, Stainless Steel (58160)
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate Titrant, 60 mL (ST2620-B)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU4)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- VELP SCIENTIFIC Flocculator (F105A0117)
- Globe Scientific Lab Shakers