Shop All Pipettes, Pipette Filters & Controllers
Globe Scientific
Serological Pipette, 50mL, Polystyrene, Standard Tip, 345mm, Sterile, Black Band, 100/Pack
Mfr # 1822
Zoro # G308452737
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 1822
- Zoro # G308452737
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Description
Globe scientifics plastic serological pipettes are produced under the strictest protocols and offer the highest degree of accuracy. The pipettes are supplied with an aerosol barrier plug that prevents both liquid and aerosols from contaminating the pipettors. The serological pipettes are produced from crystal clear polystyrene ps and are color coded for easy volume identification. Available in 1ml, 2ml, 5ml, 10ml, 25ml and 50ml sizes. features calibration is certified for accuracy aerosol barrier filter plug reverse graduations negative graduations fits all major brands of pipette controllers calibrated to deliver td color coded individually wrapped pipettes are packaged in convenient dispenser boxes pipettes are designed with anti-drip tips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Mesh Basket, For Use With 3/4 Gal Unit (100-916-334)
- RPI Polyethylene Glycol (PEG 1000), 1kg (P48050-1000.0)
- DIGI-SENSE Thermocouple Connector, Standard, Type-K (18527-01)
- UNITED SCIENTIFIC Glass Plates, 5 x 5 In, PK 12 (GLP5X5)
- GLOBE SCIENTIFIC Transfer Pipette, Standard, Sterile, 5.0ml, 500/pk, 500PK (147602)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, Fine Tip, 104mm, STERILE, 20/Pack, 25 Packs/Unit, 500PK (134020-S20)
- GLOBE SCIENTIFIC Transfer Pipette, 1ml Graduated, 3ml, 500/pk, 500PK (147607)
- GLOBE SCIENTIFIC Pipette, Serological, Globe Glass, Reusable, 25mL, Class A, 0.1 Graduations, White Band, 6PK (8500025)
- GLOBE SCIENTIFIC Small Volume Transfer Pipettes, Sterile, Ind Wrap, 500/pk, 500PK (147603-1S)
- GLOBE SCIENTIFIC Plastic Transfer Pipette, Disposable, 23ml, 30cm, Sterile, Ind Wrap, 100/pk, 100PK (147606-1S)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- Globe Scientific Pipettes, Pipette Filters & Controllers