Shop All Centrifuges
Globe Scientific
Rotor, Fixed Type, 24 x 1.5mL, 24 x 2mL
Mfr # GCH-24-ROT-1.5-2
Zoro # G9874311
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Microcentrifuges
- Max. Speed - Lab Equipment 14,000 RPM
- Adapters Included - Centrifuges None
- Capacity - Lab Equipment 24 x 1.5mL, 24 x 2mL
- Lab Rotor Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # GCH-24-ROT-1.5-2
- Zoro # G9874311
- Country of Origin China
- Category Centrifuges
Dimensions
Diameter | 174.4 in |
Overall Diameter | 14 1/2 ft |
Details
Item | Laboratory Rotor |
For Use With | Microcentrifuges |
Max. Speed - Lab Equipment | 14,000 RPM |
Adapters Included - Centrifuges | None |
Capacity - Lab Equipment | 24 x 1.5mL, 24 x 2mL |
Lab Rotor Type | Fixed |
Series | GCH-24 |
Lab Rotor Material | Aluminum |
Maximum RCF | 18,620 x g |
Capacity | (24) 1.5 mL, 2.0 mL |
Adapters Included | None |
Product Type | Rotor |
Rotor Type | Fixed |
Speed - Maximum | 14,000 RPM |
Compatible Product Type | Microcentrifuges |
Relative Centrifugal Force - Maximum | 18,620 x g |
Rotor Material | Aluminum |
Description
Laboratory Rotor, Lab Rotor Type Fixed, Capacity - Lab Equipment 24 x 1.5mL, 24 x 2mL, Lab Rotor Material Aluminum, Max. Speed - Lab Equipment 14,000 RPM, Diameter 174.4 in, Adapters Included None, For Use With Microcentrifuges, Maximum RCF 18,620 x g, Series GCH-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE Heavy Wall Beaker, Low Form, Dual Graduation, 500mL, PK 10 (B220500)
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, Poly, PK6 (23X905)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- ZORO SELECT Bottle, 30mL, 1 oz, Narrow, PK10 (524185-0030)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCC-E)
- GLOBE SCIENTIFIC Centrifuge, Hematocrit, 24-Place, 230v, (GCH-24-UK)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120611)
- VELAB Digital Tabletop Centrifuge 4000 r /min, increments of 10 units (VE-4003)
- Globe Scientific Centrifuges