Shop All Centrifuges
Globe Scientific
Rotor, Fixed Type, 12 x 5mL, 44 x 2mL
Mfr # GCM-24-5ML
Zoro # G9873882
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GCM-24
- For Use With Microcentrifuges
- Capacity - Lab Equipment 12 x 5mL, 44 x 2mL
- Lab Rotor Material Aluminum
- Max. Speed - Lab Equipment 15,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # GCM-24-5ML
- Zoro # G9873882
- Country of Origin China
- Category Centrifuges
Dimensions
Diameter | 173.4 in |
Overall Diameter | 14 1/2 ft |
Details
Item | Laboratory Rotor |
Series | GCM-24 |
For Use With | Microcentrifuges |
Capacity - Lab Equipment | 12 x 5mL, 44 x 2mL |
Lab Rotor Material | Aluminum |
Max. Speed - Lab Equipment | 15,000 RPM |
Lab Rotor Type | Fixed |
Adapters Included - Centrifuges | None |
Maximum RCF | 21,380 x g |
Capacity | (12) 5 mL |
Adapters Included | None |
Product Type | Rotor |
Rotor Material | Aluminum |
Speed - Maximum | 15,000 RPM |
Compatible Product Type | Microcentrifuges |
Rotor Type | Fixed |
Relative Centrifugal Force - Maximum | 21,380 x g |
Description
Laboratory Rotor, Lab Rotor Type Fixed, Capacity - Lab Equipment 12 x 5mL, 44 x 2mL, Lab Rotor Material Aluminum, Max. Speed - Lab Equipment 15,000 RPM, Diameter 173.4 in, Adapters Included None, For Use With Microcentrifuges, Maximum RCF 21,380 x g, Series GCM-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Volumetric Flask, 100mL (CG-1602-05)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16 (F18759-0001)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- DIGI-SENSE Professional Thermohygrometer with NIST- (20250-21)
- GLOBE SCIENTIFIC Centrifuge, Hematocrit, 24-Place, 230v, (GCH-24-UK)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCC-E)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- Globe Scientific Centrifuges