Shop All Centrifuges
Globe Scientific
Rotor Adapters, For GCM Series, PK36
Mfr # GCM-24-AD52
Zoro # G9879315
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GCM Series Microcentrifuges
- Color Black
- Material of Construction Plastic
- Accessory Type Rotor Adapters
- Compatible Product Type Microcentrifuges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # GCM-24-AD52
- Zoro # G9879315
- Country of Origin China
- Category Centrifuges
Details
Item | Rotor Adapters |
For Use With | GCM Series Microcentrifuges |
Color | Black |
Material of Construction | Plastic |
Accessory Type | Rotor Adapters |
Compatible Product Type | Microcentrifuges |
Capacity | 1/4 mL |
Material | Plastic |
Product Type | Rotor Adapters |
Description
Rotor Adapters, Black, For Use With GCM Series Microcentrifuges, Material of Construction Plastic, Capacity 1/4 mL, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-19)
- TRICORBRAUN 4 oz Glass Round Straight Sided Jar 58-400 Neck Finish, Clear (011805)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temp, 5.5x5.5 inch ceramic coated top plate, 100-120v, 50-60Hz (GHS-380HS)
- AQUAPHOENIX SCIENTIFIC Thiosulfate DT, 60 mL (ST2940-B)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCC-E)
- GLOBE SCIENTIFIC Centrifuge, Hematocrit, 24-Place, 230v, (GCH-24-UK)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- L-K INDUSTRIES Centrifuge, Benchtop Type, 18" H, 28" W (LB14-D120C)
- Globe Scientific Centrifuges