Shop All Cuvettes
Globe Scientific
Plug Cap For Square Cuvettes, PK1000
Mfr # 111167
Zoro # G303604636
product price: $48.69
/pk 1000, $0.05/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spectro Photometers
- Shape Square
- Basic Material Plastic
- Body Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 111167
- Zoro # G303604636
- UPC # 00840095613934
- Country of Origin Italy
- Category Cuvettes
Dimensions
Details
Item | Plug Cap For Square Cuvettes,PK1000 |
For Use With | Spectro Photometers |
Shape | Square |
Basic Material | Plastic |
Body Material | LDPE |
Description
Plug Cap For Square Cuvettes,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Suburban 231807 Furnace Limit Switch for NT-40 (231807)
- YSI Calibration Solution, ORP, 250mL Bottle (061321)
- PCE INSTRUMENTS Colorimeter, 20,000 samples (PCE-CSM 2)
- GLOBE SCIENTIFIC Biopsy Foam Pad, Blue, PK1000 (190195)
- GLOBE SCIENTIFIC Cuvette, Ps, PK550 (6618)
- GLOBE SCIENTIFIC Cuvette Segment, Ind. Wrapped, PK1000 (5146)
- GLOBE SCIENTIFIC Cuvette Segment, Ind. Wrapped, PK1000 (5145)
- GLOBE SCIENTIFIC Cuvette, 4.5mL(10mm), Ps, PK500 (111137)
- GLOBE SCIENTIFIC Cuvette For Hitachi 717/914, PK24 (5130)
- DYNALON Cuvette, visible range semi-micro, PK500 (302205-0002)
- DYNALON Cuvettes, visible range macro, PK500 (302195-0002)
- Globe Scientific Cuvettes