Shop All Pipette Tips & Accessories
Globe Scientific
Pipette Tip, 0.1 to 20uL, Bulk, PK1000
Mfr # 151145
Zoro # G5690931
product price: $17.15
/pk 1000, $0.02/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bulk
- Capacity 0.1 to 20uL
- Material of Construction Plastic
- For Use With Most Brands of Pipettes
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 151145
- Zoro # G5690931
- Country of Origin India
- Category Pipette Tips & Accessories
Dimensions
Height | 45 mm |
Details
Item | Pipette Tip |
Type | Bulk |
Capacity | 0.1 to 20uL |
Material of Construction | Plastic |
For Use With | Most Brands of Pipettes |
Color | natural |
Packaging | Bag Of 1000 |
Accessory Type | Pipette Tip |
Description
Pipette Tip, Bulk, Material of Construction Plastic, Capacity 0.1 to 20uL, Height 45 mm, Color Natural, For Use With Most Brands of Pipettes, Bag of 1000 Packaging, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEING SCIENTIFIC Drying Oven, 2,050 W, Forced Air (BOF-120T)
- DYNALON Stirring Bar, White, Micro, 2 x 7mm Size (303485)
- STERLITECH Nylon Membrane Filters, 0.2 Micron, 25mm, PK100 (NY0225100)
- KIMBLE CHASE Test Tube, Plain Ends, 19mL Cap, PK1000 (73500-16125)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, PK50 (151267)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (152143)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, Nat, PK100 (151250)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 10uL, Sterile, PK960 (151154RS-96)
- GLOBE SCIENTIFIC Pipette Tip, 1000-5000uL, PK100 (151262)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (151156)
- Globe Scientific Pipettes & Pipettors