Shop All Pipette Tips & Accessories
Globe Scientific
Pipette Tip, 0.1 to 200uL, Sterile, PK960
Mfr # 151150YRS-96
Zoro # G5690776
product price: $47.15
/pk 960, $0.05/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.1 to 200uL
- Type Sterile
- Material of Construction Plastic
- For Use With Most Brands of Pipettes
- Height 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 151150YRS-96
- Zoro # G5690776
- Country of Origin India
- Category Pipette Tips & Accessories
Dimensions
Height | 54 mm |
Details
Item | Pipette Tip |
Capacity | 0.1 to 200uL |
Type | Sterile |
Material of Construction | Plastic |
For Use With | Most Brands of Pipettes |
Color | Yellow |
Packaging | 10 Racks Of 96 |
Accessory Type | Pipette Tip |
Description
Pipette Tip, Sterile, Material of Construction Plastic, Capacity 0.1 to 200uL, Height 54 mm, Color Yellow, For Use With Most Brands of Pipettes, 10 Racks of 96 Packaging, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART 4J6 PEC 4 oz Squat Container, 1000PK (4J6 (S))
- TRICORBRAUN 64 Oz Glass Handleware, Round, Flint, 38-405 Finger Hole (127145)
- KIMBLE CHASE AC Medium Round Bottle, w/Cap60mL, PK48 (5710238V-22)
- AMSCOPE 50W LED Fiber Optic O-Y Light Microscope Illuminator (LED-50WYR)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 200uL, PK960 (150820)
- GLOBE SCIENTIFIC Pipette Tip, 1000-5000uL, PK100 (151262)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151144)
- GLOBE SCIENTIFIC Filter Pipette Tip, 1 - 100uL, Certified, Universal, Low Retention, 54mm, Natural, Sterile, 960/Pack (150815)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 10uL, Refill, PK960 (151154RF)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 10uL, Sterile, PK960 (151154RS-96)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 10uL, PK960 (150800)
- Globe Scientific Pipette Tips & Accessories