Shop All Pipette Tips & Accessories
Globe Scientific
Pipette Tip, 0.1 to 200uL, Bulk, PK1000
Mfr # 151142
Zoro # G5690968
product price: $24.29
/pk 1000, $0.02/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 0.1 to 200uL
- Type Bulk
- Material of Construction Plastic
- Packaging Bag Of 1000
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 151142
- Zoro # G5690968
- Country of Origin Italy
- Category Pipette Tips & Accessories
Dimensions
Height | 54 mm |
Details
Item | Pipette Tip |
Capacity | 0.1 to 200uL |
Type | Bulk |
Material of Construction | Plastic |
Packaging | Bag Of 1000 |
Color | natural |
For Use With | Oxford Slimline |
Accessory Type | Pipette Tip |
Description
Pipette Tip, Bulk, Material of Construction Plastic, Capacity 0.1 to 200uL, Height 54 mm, Color Natural, For Use With Oxford Slimline, Bag of 1000 Packaging, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Persulfate PP Reagent for Cr 100 ct (537300)
- MARKAL Markal 434-11509 Ma Cool Gel 32Oz Spray Bottle11509 (434-11509)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077R)
- BIO PLAS Bio Plas 4150 1.5 ml Microcentrifuge Tube - 1000 pk - Natural (4150)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 10uL, Sterile, PK960 (151154RS-96)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (150035)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (151156)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK960 (151156R-96)
- GLOBE SCIENTIFIC Filter Pipette Tip, 1 - 100uL, Certified, Universal, Low Retention, 54mm, Natural, Sterile, 960/Pack (150815)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (151140R)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 10µL (229042)
- Globe Scientific Pipettes & Pipettors