Shop All Pipette Tips & Accessories
Globe Scientific
Pipette Tip, 0.1 to 1250uL, Sterile, PK576
Mfr # 151153RS-96
Zoro # G5690730
product price: $35.95
/pk 576, $0.06/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.1 to 1250uL
- Type Sterile
- Material of Construction Plastic
- Packaging 10 Racks Of 96
- For Use With Most Brands of Pipettes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 151153RS-96
- Zoro # G5690730
- Country of Origin India
- Category Pipette Tips & Accessories
Dimensions
Height | 84 mm |
Details
Item | Pipette Tip |
Capacity | 0.1 to 1250uL |
Type | Sterile |
Material of Construction | Plastic |
Packaging | 10 Racks Of 96 |
For Use With | Most Brands of Pipettes |
Color | natural |
Accessory Type | Pipette Tip |
Description
Pipette Tip, Sterile, Material of Construction Plastic, Capacity 0.1 to 1250uL, Height 84 mm, Color Natural, For Use With Most Brands of Pipettes, 10 Racks of 96 Packaging, Package Quantity 576
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK10 (5326)
- RPI Glycerol, ACS, 1 L (G22025-1.0)
- KRAFT TOOL Stucco Dash Brush, Plastic Bristles (PL115)
- GLOBE SCIENTIFIC Filter Pipette Tip, Polypropylene, PK1920 (150915)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150Y)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1250uL, Bulk, PK1000 (151153B)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 10uL, Refill, PK960 (151154RF)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 10uL, PK960 (150800)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151142)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 10uL, Rack, PK960 (151154R-96)
- Globe Scientific Pipettes & Pipettors