Shop All Pipette Tips & Accessories
Globe Scientific
Pipette Tip, 0.1 to 10uL, Rack, PK960
Mfr # 151154R-96
Zoro # G5690660
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rack
- Capacity 0.1 to 10uL
- Material of Construction Plastic
- Color natural
- Packaging 10 Racks Of 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 151154R-96
- Zoro # G5690660
- Country of Origin India
- Category Pipette Tips & Accessories
Dimensions
Height | 31 mm |
Details
Item | Pipette Tip |
Type | Rack |
Capacity | 0.1 to 10uL |
Material of Construction | Plastic |
Color | natural |
Packaging | 10 Racks Of 96 |
For Use With | Most Brands of Pipettes |
Accessory Type | Pipette Tip |
Description
Pipette Tip, Rack, Material of Construction Plastic, Capacity 0.1 to 10uL, Height 31 mm, Color Natural, For Use With Most Brands of Pipettes, 10 Racks of 96 Packaging, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAXCO Analog Refractometer, Salinity, 1in.Wx1inH (RHE-S10ATC)
- GVS MAGNAPROBE ROLL STOCK NY AL 0.22UM 12 IN. WIDE 500LF (1230379)
- LAMOTTE Water Test Ed Kit, pH, Dis O2, Nitrate, etc (5848)
- SCILOGEX LABORATORY Battery Charger for RPI Pipette Filler (248646-BC)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (151140R)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 1000uL, PK576 (150835)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (152143)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK960 (151156R-96)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, Nat, PK100 (151250)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1250uL, Bulk, PK1000 (151153B)
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- Globe Scientific Pipette Tips & Accessories