Shop All Pipette Tips & Accessories
Globe Scientific
Pipette Tip, 0.1 to 1000uL, Bulk, PK1000
Mfr # 151144
Zoro # G5690940
product price: $31.99
/pk 1000, $0.03/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.1 to 1000uL
- Type Bulk
- Material of Construction Plastic
- Packaging Bag Of 1000
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 151144
- Zoro # G5690940
- Country of Origin Italy
- Category Pipette Tips & Accessories
Dimensions
Height | 84 mm |
Details
Item | Pipette Tip |
Capacity | 0.1 to 1000uL |
Type | Bulk |
Material of Construction | Plastic |
Packaging | Bag Of 1000 |
Color | Blue |
For Use With | Oxford Slimline |
Accessory Type | Pipette Tip |
Description
Pipette Tip, Bulk, Material of Construction Plastic, Capacity 0.1 to 1000uL, Height 84 mm, Color Blue, For Use With Oxford Slimline, Bag of 1000 Packaging, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE STIRRER MAGNETIC AIR OPERATED (F37002-0000)
- ALCONOX Detergent, 1 qt. (1232-1)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 1000mL. (B141000)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 1200W (MSTAT101020)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 200uL, PK960 (150820)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150Y)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1250uL, Sterile, PK576 (151153RS-96)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK960 (151156R-96)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 1000uL, PK576 (150835)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 20uL, Bulk, PK1000 (151145)
- MICROLIT ProTip™ Low Retention Tips, Racked, Non-Sterile, 10mL (R-10000-NS)
- Globe Scientific Pipette Tips & Accessories