Shop All Microscope Slides
Globe Scientific
Microscope Slides, Ground Edge, Safety Corner, Plain, 1440/PK
Mfr # 195600
Zoro # G304968874
product price: $192.99
/pk 1440, $0.13/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 in
- Length 2 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 195600
- Zoro # G304968874
- Country of Origin China
- Category Microscope Slides
Dimensions
Height | 8 in |
Length | 2 in |
Width | 8 in |
Description
Premium Slides are made of the highest quality soda lime glass and ideal for all routine lab applications. Slides are pre-cleaned, ready to use and feature ground edges with safety corners. Slightly clipped corners allow comfortable handling and prevent risk of finger and hand cuts.
Dimensions: 25 x 75 x 1mmThickness: 1.1mmPackaging: 72 Slides per Box, 20 Boxes per CaseShipping Weight: 2 lbs
Shipping Dimensions: 8.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 25 x 75 x 1mmThickness: 1.1mmPackaging: 72 Slides per Box, 20 Boxes per CaseShipping Weight: 2 lbs
Shipping Dimensions: 8.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIBATA Graduated Cylinder, 500 mL, 53 mm Dia, PK2 (2351A-500)
- WHEATON AC Round Bottle, 2 oz, PK288 (W217006)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 125mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400125)
- PLEWS-EDELMANN 7" Diameter 1 Quart Galvanized Utility Steel Funnel (75-001)
- GLOBE SCIENTIFIC White Glass Slide, 90° Ground Edges, Tan Frost, PK1440 (1380-50T)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 24x50, 0.175mm, 56/bx, 10bx/PK (195623)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 22x22, 0.175mm, 148/bx, 10bx/PK (195621)
- GLOBE SCIENTIFIC White glass slide, frosted, 1440PK (1380-20)
- GLOBE SCIENTIFIC Slide Dispenser (513000)
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- AMSCOPE Microscope Table Stand with Butterfly Base and Long Pillar Post (TS110L)
- Globe Scientific Slides & Slide Containers