Shop All Microscope Slides
Globe Scientific
Microscope Slides, Ground Edge, Safety Corner, Aqua, 1440/cs, 1440PK
Mfr # 195610-A
Zoro # G104968920
product price: $294.99
/pk 1440, $0.20/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.11 in
- Height 5.11 in
- Width 5.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 195610-A
- Zoro # G104968920
- Country of Origin China
- Category Microscope Slides
Dimensions
Length | 5.11 in |
Height | 5.11 in |
Width | 5.11 in |
Description
Premium Slides are made of the highest quality soda lime glass and ideal for all routine lab applications. Slides are pre-cleaned, ready to use and feature ground edges with safety corners. Slightly clipped corners allow comfortable handling and prevent risk of finger and hand cuts.Frosted slides feature unique chemical etching process and allows smooth frosted finish that will not wear out marking pens. Slides are chemically etched on one end, on one side.
Dimensions: 25 x 75 x 1mm Thickness: 1.1mm Packaging: 72 Slides per Box, 20 Boxes per CaseShipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Dimensions: 25 x 75 x 1mm Thickness: 1.1mm Packaging: 72 Slides per Box, 20 Boxes per CaseShipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OPH-T502 Precision Electronic Balance - 500g x 0.01g (OPH-T502)
- YSI Cal Solution, EC, 10 mS/cm, 1 Qt (3163)
- REED INSTRUMENTS Electrode, pH Electrode, 0 to 14 pH, Round (R3000SD-PH2)
- UNITED SCIENTIFIC Spatula, Stainless Steel, Both End, PK 10 (SSSS08)
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 24x50, 0.175mm, 56/bx, 10bx/PK (195623)
- GLOBE SCIENTIFIC Microscope Slides, Ground Edge, Safety Corner, Plain, 1440/PK (195600)
- GLOBE SCIENTIFIC Slide File Folder Clear Hinged Lid, PK12 (513029G)
- GLOBE SCIENTIFIC Slide Dispenser (513000)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 22x22, 0.175mm, 148/bx, 10bx/PK (195621)
- UNITED SCIENTIFIC Histology Slide Set of 25 (UNSLHIS25)
- Globe Scientific Slides & Slide Containers