Shop All Digital Microscopes
Globe Scientific
Microscope Slide, White, PK1440
Mfr # 1384-50W
Zoro # G603538440
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Overall Width 25 mm
- Thickness 1 mm
- Size 25 mm x 75 mm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 1384-50W
- Zoro # G603538440
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Width | 25 mm |
Size | 25 mm x 75 mm |
Overall Length | 75 mm |
Details
Item | Microscope Slide |
Material | Glass |
Thickness | 1 mm |
Color | White |
Product Type | Microscope Slide |
Autoclavable | No |
Edge Type | Beveled |
Number of Slides | 1,440 |
Edge Angle | 45 Degrees |
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1 mm, Edge Type Beveled, Number of Slides 1,440, Includes Not Applicable, Color White, Edge Angle 45 Degrees , Autoclavable No, Standards Not Applicable, Package Quantity 1440
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- ZORO SELECT Graduated Dipper, 500 ml, 12 Ft Handle (3KWG3)
- SP SCIENCEWARE LABORATORY BASKET 3.5X6X14 COATED STEEL (H16765-0000)
- GLOBE SCIENTIFIC Filter Pipette Tip, 1 - 100uL, Certified, Universal, Low Retention, 54mm, Natural, Sterile, 960/Pack (150815)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- GLOBE SCIENTIFIC Diamond Perfect Smear, PK72 (1300)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- CELESTRON ACQUISITION, LLC Celestron Microdirect 1080P Hd Handheld Digital Micro (44316)
- Globe Scientific Digital Microscopes