Shop All Digital Microscopes
Globe Scientific
Microscope Slide, White, PK1440
Mfr # 1384-20
Zoro # G503538441
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Microscope Slide
- Overall Length 75 mm
- Overall Width 25 mm
- Thickness 1 mm
- Size 25 mm x 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 1384-20
- Zoro # G503538441
- UPC # 00013000008426
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Length | 75 mm |
Overall Width | 25 mm |
Size | 25 mm x 75 mm |
Details
Item | Microscope Slide |
Product Type | Microscope Slide |
Thickness | 1 mm |
Color | White |
Material | Glass |
Number of Slides | 1,440 |
Edge Angle | 45 Degrees |
Edge Type | Ground |
Autoclavable | No |
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1 mm, Edge Type Ground, Number of Slides 1,440, Includes Not Applicable, Color White, Edge Angle 45 Degrees , Autoclavable No, Standards Not Applicable, Package Quantity 1440
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J908)
- UNITED SCIENTIFIC Glass Plates, 3" X 3Ft, PK 12 (GLP3X3-PK/12)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 250mL (F309250)
- ZORO SELECT Glass Rod, 8 In, PK12 (GSR008)
- GLOBE SCIENTIFIC Diamond Perfect Smear, PK72 (1300)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- SCIENSCOPE Ultra Bright LED Ring Light Source (IL-LED-R3E)
- Globe Scientific Digital Microscopes