Shop All Microscope Slides
Globe Scientific
Microscope Slide, White, PK1440
Mfr # 1294
Zoro # G303673816
product price: $75.99
/pk 1440, $0.05/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Glass
- Overall Length 75 mm
- Size 25 mm x 75 mm
- Thickness 1.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1294
- Zoro # G303673816
- UPC # 00840095617956
- Country of Origin China
- Category Microscope Slides
Dimensions
Overall Length | 75 mm |
Size | 25 mm x 75 mm |
Overall Width | 25 mm |
Details
Color | White |
Material | Glass |
Thickness | 1.1 mm |
Product Type | Microscope Slide |
Item | Microscope Slide |
Autoclavable | No |
Number of Slides | 1,440 |
Edge Type | Ground |
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.1 mm, Edge Type Ground, Number of Slides 1,440, Includes Not Applicable, Color White, Autoclavable No, Standards Not Applicable, Package Quantity 1440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- L-K INDUSTRIES Hydrometer, Range 60/80, 16" L (S10-3005)
- AQUAPHOENIX SCIENTIFIC Chloride Kit, 10/25/50/100/500ppm As Cl (TK1112-Z)
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, with Black Wax (DSPA02-W)
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- GLOBE SCIENTIFIC White glass slide, frosted, 1440PK (1380-20)
- GLOBE SCIENTIFIC Microscope Slides, Ground Edge, Safety Corner, Plain, 1440/PK (195600)
- GLOBE SCIENTIFIC Slide Dispenser (513000)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 24x50, 0.175mm, 56/bx, 10bx/PK (195623)
- GLOBE SCIENTIFIC Slide File Folder Clear Hinged Lid, PK12 (513029G)
- AMSCOPE Articulating Stand with Clamp for Stereo Microscopes (ASC-NF)
- Globe Scientific Slides & Slide Containers