Shop All Digital Microscopes
Globe Scientific
Microscope Slide, White, 25x75mm, PK144
Mfr # 1334W
Zoro # G2383066
product price: $22.99
/pk 144, $0.16/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thickness 1.1 mm
- Material Glass
- Refractive Index 1.52
- Size 25 mm x 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1334W
- Zoro # G2383066
- Country of Origin China
- Category Digital Microscopes
Dimensions
Size | 25 mm x 75 mm |
Overall Length | 75 mm |
Overall Width | 25 mm |
Details
Item | Microscope Slide |
Color | White |
Thickness | 1.1 mm |
Material | Glass |
Refractive Index | 1.52 |
Number of Compartments | 0 |
Coefficient of Thermal Expansion | 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C) |
Product Type | Microscope Slide |
Edge Angle | 45 Degrees |
Edge Type | Beveled |
Maximum Operating Temperature - Centigrade | 350 Degrees C |
Number of Slides | 144 |
Minimum Operating Temperature - Centigrade | 20 Degrees C |
Autoclavable | No |
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.1 mm, Edge Type Beveled, Number of Slides 144, Includes Not Applicable, Color White, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C), Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Edge Angle 45 Degrees , Autoclavable No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51613)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- INDUSTRIAL TEST SYSTEMS Test Strips, pH, 2-12, PK30 (480104)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- GLOBE SCIENTIFIC Microscope Slide, White, 25x75mm, PK72 (1358W)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- SCIENSCOPE Dual Arm Boom Stand (SB-BM2-D0)
- Globe Scientific Digital Microscopes