Shop All Digital Microscopes
Globe Scientific
Microscope Slide, Orange, 25x75mm, PK72
Mfr # 1358N
Zoro # G2382969
product price: $21.35
/pk 72, $0.30/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C)
- Material Glass
- Number of Compartments 0
- Color Orange
- Size 25 mm x 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1358N
- Zoro # G2382969
- Country of Origin China
- Category Digital Microscopes
Dimensions
Size | 25 mm x 75 mm |
Overall Length | 75 mm |
Overall Width | 25 mm |
Details
Item | Microscope Slide |
Coefficient of Thermal Expansion | 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C) |
Material | Glass |
Number of Compartments | 0 |
Color | Orange |
Thickness | 1.2 mm |
Product Type | Microscope Slide |
Minimum Operating Temperature - Centigrade | 30 Degrees C |
Maximum Operating Temperature - Centigrade | 300 Degrees C |
Edge Angle | 90 Degrees |
Number of Slides | 72 |
Autoclavable | No |
Edge Type | Ground |
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.2 mm, Edge Type Ground, Number of Slides 72, Includes Not Applicable, Color Orange, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C), Maximum Operating Temperature - Centigrade 300 Degrees C, Minimum Operating Temperature - Centigrade 30 Degrees C, Edge Angle 90 Degrees , Autoclavable No, Standards Not Applicable, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab2 3/8 in Hand L, 3/32 in Dia, PK500 (41050)
- CHEMGLASS Volumetric Flask, 100mL (CG-1600-05)
- ZORO SELECT Tongs, Beaker, 50 to 150mL, 9-1/2 in. L (H-23422)
- ARGOS TECHNOLOGIES Freezer Box, with 81 Place Divider (R3026A)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- GLOBE SCIENTIFIC Diamond Perfect Smear, PK72 (1300)
- PREMIERE Microscope, Student (MSK-01L)
- Globe Scientific Digital Microscopes