Shop All Digital Microscopes
Globe Scientific
Microscope Slide, Orange, 25x75mm, PK144
Mfr # 1334N
Zoro # G2383081
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.1 mm
- Refractive Index 1.52
- Size 25 mm x 75 mm
- Number of Compartments 0
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 1334N
- Zoro # G2383081
- Country of Origin China
- Category Digital Microscopes
Dimensions
Size | 25 mm x 75 mm |
Overall Width | 25 mm |
Overall Length | 75 mm |
Details
Item | Microscope Slide |
Thickness | 1.1 mm |
Refractive Index | 1.52 |
Number of Compartments | 0 |
Color | Orange |
Material | Glass |
Coefficient of Thermal Expansion | 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C) |
Product Type | Microscope Slide |
Autoclavable | No |
Edge Angle | 45 Degrees |
Minimum Operating Temperature - Centigrade | 20 Degrees C |
Edge Type | Beveled |
Number of Slides | 144 |
Maximum Operating Temperature - Centigrade | 350 Degrees C |
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.1 mm, Edge Type Beveled, Number of Slides 144, Includes Not Applicable, Color Orange, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C), Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Edge Angle 45 Degrees , Autoclavable No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Square Bottle, Wide, 32 Oz, HDPE, PK6 (F10904-1000)
- STRUCTRON Soil Probe, 48", Cast Metal Tip (85465)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- SP SCIENCEWARE LABORATORY LINER LABMAT WH 20INX50FT (F24675-0000)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- GLOBE SCIENTIFIC Microscope Slide, White, 25x75mm, PK72 (1358W)
- HEATHROW SCIENTIFIC DROPLET BLD TRAY W/INSRTS 13MM (HS2200A)
- Globe Scientific Digital Microscopes