Shop All Digital Microscopes
Globe Scientific
Microscope Slide, Orange, 1.1mm, PK144
Mfr # 1324N
Zoro # G2383188
product price: $19.85
/pk 144, $0.14/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 0
- Material Glass
- Color Orange
- Thickness 1.1 mm
- Size 25 mm x 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1324N
- Zoro # G2383188
- Country of Origin China
- Category Digital Microscopes
Dimensions
Size | 25 mm x 75 mm |
Overall Width | 25 mm |
Overall Length | 75 mm |
Details
Item | Microscope Slide |
Number of Compartments | 0 |
Material | Glass |
Color | Orange |
Thickness | 1.1 mm |
Refractive Index | 1.52 |
Coefficient of Thermal Expansion | 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C) |
Product Type | Microscope Slide |
Maximum Operating Temperature - Centigrade | 350 Degrees C |
Edge Type | Ground |
Minimum Operating Temperature - Centigrade | 20 Degrees C |
Number of Slides | 144 |
Edge Angle | 90 Degrees |
Autoclavable | No |
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.1 mm, Edge Type Ground, Number of Slides 144, Includes Not Applicable, Color Orange, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C), Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Edge Angle 90 Degrees , Autoclavable No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0400)
- LAB SAFETY SUPPLY 25cm2 Tissue Culture Flask, PK50 (11L812)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035)
- GLOBE SCIENTIFIC Microscope Slide, White, 25x75mm, PK72 (1358W)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- LAB SAFETY SUPPLY Slide, Clipped Corner, Ground Edges, PK72 (20F866)
- Globe Scientific Microscopes