Shop All Microscope Slides
Globe Scientific
Microscope Slide Cover Glass, #1, 24x50, 0.14mm, 65/bx, 10bx/PK
Mfr # 195622
Zoro # G204969070
product price: $58.49
/pk 650, $0.09/ea
$58.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 in
- Width 8 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 195622
- Zoro # G204969070
- Country of Origin China
- Category Microscope Slides
Dimensions
Length | 2 in |
Width | 8 in |
Height | 8 in |
Description
Cover Glass are made of superior chemically pure white glass sheets. Offer a low iron content and provide superior transparency, very low fluorescence and no color distortion. Supplied in convenient flip box with desiccant and vacuum sealed in aluminum to prevent sticking.
Supplied in a 1 Ounce Box Each flip top pack contains a desiccant Wrapped in aluminum to prevent stickingShipping Weight: 1.5 lbs
Shipping Dimensions: 8.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Supplied in a 1 Ounce Box Each flip top pack contains a desiccant Wrapped in aluminum to prevent stickingShipping Weight: 1.5 lbs
Shipping Dimensions: 8.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- LOVIBOND Primary Chlorine Standard Kit, 1.5 mg/L (48105510)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 18mm X 150mm, PK72 (5PTG2)
- DYNALON Vent Cap, LDPE Light Weight Carboy, 20mm (8548-0132)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 22x22, 0.175mm, 148/bx, 10bx/PK (195621)
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- GLOBE SCIENTIFIC Microscope Slides, Ground Edge, Safety Corner, Plain, 1440/PK (195600)
- GLOBE SCIENTIFIC Slide File Folder Clear Hinged Lid, PK12 (513029G)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 24x50, 0.175mm, 56/bx, 10bx/PK (195623)
- GLOBE SCIENTIFIC White Glass Slide, 90° Ground Edges, Tan Frost, PK1440 (1380-50T)
- AMSCOPE Microscope Slides Plastic Storage Container - Holds up to 50 Slides (PS50-PBC)
- Globe Scientific Microscope Slides