Shop All Microscope Slides
Globe Scientific
Microscope Slide Cover Glass, #1, 22x22, 0.14mm, 168/bx, 10bx/PK
Mfr # 195620
Zoro # G504969077
original price:
$60.00
9% off
$54.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 in
- Width 8 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 195620
- Zoro # G504969077
- Country of Origin China
- Category Microscope Slides
Dimensions
Height | 8 in |
Width | 8 in |
Length | 2 in |
Description
Cover Glass are made of superior chemically pure white glass sheets. Offer a low iron content and provide superior transparency, very low fluorescence and no color distortion. Supplied in convenient flip box with desiccant and vacuum sealed in aluminum to prevent sticking.
Supplied in a 1 Ounce Box Each flip top pack contains a desiccant Wrapped in aluminum to prevent stickingShipping Weight: 1.5 lbs
Shipping Dimensions: 8.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Supplied in a 1 Ounce Box Each flip top pack contains a desiccant Wrapped in aluminum to prevent stickingShipping Weight: 1.5 lbs
Shipping Dimensions: 8.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 1000mL (F304000)
- AMSCOPE 720p Wi-Fi Microscope Digital Camera + Software (WF100)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1320-03)
- SCIENTIFIC LABWARES Straight Flat Tip Forceps (SWZR-029)
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 24x50, 0.175mm, 56/bx, 10bx/PK (195623)
- GLOBE SCIENTIFIC Slide Dispenser (513000)
- GLOBE SCIENTIFIC Slide File Folder Clear Hinged Lid, PK12 (513029G)
- GLOBE SCIENTIFIC White Glass Slide, 90° Ground Edges, Tan Frost, PK1440 (1380-50T)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 22x22, 0.175mm, 148/bx, 10bx/PK (195621)
- Globe Scientific Slides & Slide Containers