Shop All Microscope Slides
Globe Scientific
Microscope Slide, Clear/White, PK1440
Mfr # 1291
Zoro # G203673817
product price: $62.15
/pk 1440, $0.04/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Overall Length 75 mm
- Size 25 mm x 75 mm
- Thickness 1.1 mm
- Product Type Microscope Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1291
- Zoro # G203673817
- UPC # 00840095617949
- Country of Origin China
- Category Microscope Slides
Dimensions
Overall Length | 75 mm |
Size | 25 mm x 75 mm |
Overall Width | 25 mm |
Details
Material | Glass |
Item | Microscope Slide |
Thickness | 1.1 mm |
Product Type | Microscope Slide |
Color | Clear/White |
Edge Type | Ground |
Autoclavable | No |
Number of Slides | 1,440 |
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.1 mm, Edge Type Ground, Number of Slides 1,440, Includes Not Applicable, Color Clear/White, Autoclavable No, Standards Not Applicable, Package Quantity 1440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Free Clear Reagent (486637)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-140-001)
- SYNTHWARE FLASK, ROUND BOTTOM, THREADED, 5mL, 14/10. (F301005)
- GLOBE SCIENTIFIC White Glass Slide, 90° Ground Edges, Tan Frost, PK1440 (1380-50T)
- GLOBE SCIENTIFIC Slide Dispenser (513000)
- GLOBE SCIENTIFIC White glass slide, frosted, 1440PK (1380-20)
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- GLOBE SCIENTIFIC Microscope Slides, Ground Edge, Safety Corner, Plain, 1440/PK (195600)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 24x50, 0.175mm, 56/bx, 10bx/PK (195623)
- AMSCOPE 144 Pre-Cleaned Blank Microscope Slides and 200 22x22mm Square Cover Glass (BS-144P-200S-22)
- Globe Scientific Slides & Slide Containers