Shop All Laboratory Slide Storage
Globe Scientific
Microscope Slide Box, Pink
Mfr # 513250P-1
Zoro # G4282592
original price:
$19.05
17% off
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Holds 3 in x 1 in Size Slides
- Height 3 1/2 in
- Depth 9 1/4 in
- Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 513250P-1
- Zoro # G4282592
- Country of Origin India
- Category Laboratory Slide Storage
Dimensions
Height | 3 1/2 in |
Depth | 9 1/4 in |
Width | 3 1/4 in |
Overall Width | 3.25 in |
For Slide Width | 25 mm |
For Slide Length | 75 mm |
Overall Length | 240 mm |
Details
Material | Plastic |
Item | Microscope Slide Box |
Holds | 3 in x 1 in Size Slides |
Number of Slots | 200 |
Color | Pink |
Product Type | Microscope Slide Box |
Number of Compartments | 200 |
Number of Slides/Slide Boxes Held | 200 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 240 mm, Overall Width 3.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 200, Number of Compartments 200, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Pink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Stir Bar, Disposable, PTFE, PK10 (303664)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK200 (1760)
- THERMCO Hydrometer, Alcohol, 1.0/2.0 (GW2510)
- DYNALON Clamp, PP, White, PK100 (670705)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Dark Gray (513075G)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- GLOBE SCIENTIFIC Slide Box, 12 Place, White (513072W)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Gray (HS15994F)
- Globe Scientific Slides & Slide Containers