Shop All Laboratory Slide Storage
Globe Scientific
Microscope Slide Box, Blue
Mfr # 513072B
Zoro # G3720609
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 3/4 in
- Depth 3 1/4 in
- Material Plastic
- Color Blue
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 513072B
- Zoro # G3720609
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Height | 1 3/4 in |
Depth | 3 1/4 in |
Width | 2 1/4 in |
Overall Width | 2.25 in |
Overall Length | 3.25 in |
For Slide Length | 75 mm |
For Slide Width | 25 mm |
Details
Item | Microscope Slide Box |
Material | Plastic |
Color | Blue |
Number of Slots | 12 |
Holds | 3 in x 1 in Size Slides |
Product Type | Microscope Slide Box |
Number of Compartments | 12 |
Number of Slides/Slide Boxes Held | 12 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 3.25 in, Overall Width 2.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 12, Number of Compartments 12, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- CELLTREAT Centrifuge Tube, 15mL, Paperboard, PK500 (229410)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (641)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Slide Storage Box/Lid, Tray, Pink, PK6 (513250P)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Red (513079R)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Gray (513079A)
- GLOBE SCIENTIFIC Slide Box, 25 Place, PK5 (513075AST)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- Globe Scientific Laboratory Slide Storage