Shop All Digital Microscopes
Globe Scientific
Microscope Slide, Blue, 25x75mm, PK144
Mfr # 1334B
Zoro # G2383109
product price: $21.39
/pk 144, $0.15/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Thickness 1.1 mm
- Color Blue
- Refractive Index 1.52
- Number of Compartments 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1334B
- Zoro # G2383109
- Country of Origin China
- Category Digital Microscopes
Dimensions
Size | 25 mm x 75 mm |
Overall Length | 75 mm |
Overall Width | 25 mm |
Details
Item | Microscope Slide |
Material | Glass |
Thickness | 1.1 mm |
Color | Blue |
Refractive Index | 1.52 |
Number of Compartments | 0 |
Coefficient of Thermal Expansion | 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C) |
Product Type | Microscope Slide |
Minimum Operating Temperature - Centigrade | 20 Degrees C |
Maximum Operating Temperature - Centigrade | 350 Degrees C |
Autoclavable | No |
Edge Type | Beveled |
Number of Slides | 144 |
Edge Angle | 45 Degrees |
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.1 mm, Edge Type Beveled, Number of Slides 144, Includes Not Applicable, Color Blue, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C), Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Edge Angle 45 Degrees , Autoclavable No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON General Purpose Filter, Compact Size (F18-04-SH00B)
- DEVILBISS AUTOMOTIVE REFINISHING FLG4-366-K NEEDLE NEEDLE PCKNG&NUT KIT (DV803526)
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 250mL (F309250)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- GLOBE SCIENTIFIC Microscope Slide, White, 25x75mm, PK72 (1358W)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- PREMIERE Slide Warmer, Large, 25.5" x 9.75" x 4" (XH-2001)
- Globe Scientific Digital Microscopes