Shop All Microscope Cover Slips
Globe Scientific
Microscope CoverGlass, Clear, 24x40mm, PK10
Mfr # 1412-20
Zoro # G2382759
product price: $31.99
/pk 10, $3.20/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Color Clear
- Number of Compartments 0
- Size 24 x 40 mm
- Overall Width 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1412-20
- Zoro # G2382759
- Country of Origin China
- Category Microscope Cover Slips
Dimensions
Size | 24 x 40 mm |
Overall Width | 40 mm |
Overall Length | 24 mm |
Details
Item | Microscope Cover Glass |
Material | Glass |
Color | Clear |
Number of Compartments | 0 |
Product Type | Microscope Slide Cover Glass |
Holds | (71) Slides per Box |
Thickness | 0.21mm |
Number of Slides/Slide Boxes Held | 710 |
Description
Microscope Cover Glass, Product Type Microscope Slide Cover Glass, Material Glass, Overall Length 24 mm, Overall Width 40 mm, Size 24 x 40 mm, Holds (71) Slides per Box, Number of Slides/Slide Boxes Held 710, Number of Compartments 0, For Slide Length Not Applicable, Includes Not Applicable, For Slide Width Not Applicable, Color Clear, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.75X C-mount Relay Lens for Microscope Cameras (RU075)
- GLOBE SCIENTIFIC Funnel, Powder, 180mm, Pp, PK5 (600166)
- DYNALON Wide-Mouth Jar, 1 Gallon, PK24 (600335)
- DIGI-SENSE Irreversible Thermostrip Disinfect, PK 24 (90308-14)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x24mm, PK10 (1405-20)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x40mm, PK10 (1411-10)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 22x22mm, PK10 (1404-20)
- GLOBE SCIENTIFIC Microscope Cover Glass, PK10 (1404-10)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x22mm, PK10 (1404-15)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x50mm, PK10 (1415-15)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x24mm, PK10 (1405-10)
- Globe Scientific Microscope Cover Slips