Shop All Microscope Cover Slips
Globe Scientific
Microscope CoverGlass, Clear, 22x40mm, PK10
Mfr # 1411-20
Zoro # G2382777
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 x 40 mm
- Number of Compartments 0
- Material Glass
- Color Clear
- Overall Width 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 1411-20
- Zoro # G2382777
- Country of Origin China
- Category Microscope Cover Slips
Dimensions
Size | 22 x 40 mm |
Overall Width | 40 mm |
Overall Length | 22 mm |
Details
Item | Microscope Cover Glass |
Number of Compartments | 0 |
Material | Glass |
Color | Clear |
Product Type | Microscope Slide Cover Glass |
Thickness | 0.21mm |
Holds | (75) Slides per Box |
Number of Slides/Slide Boxes Held | 750 |
Description
Microscope Cover Glass, Product Type Microscope Slide Cover Glass, Material Glass, Overall Length 22 mm, Overall Width 40 mm, Size 22 x 40 mm, Holds (75) Slides per Box, Number of Slides/Slide Boxes Held 750, Number of Compartments 0, For Slide Length Not Applicable, Includes Not Applicable, For Slide Width Not Applicable, Color Clear, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 2 Quart Capacity Super 18" Funnel (75-068)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100)
- MICROLIT Scitus Bottle Top Dispenser, 60ml (SCI-60)
- MICROLIT Single Channel Variable Volume Pipettor, 10-100ul (RBO-100)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x24mm, PK10 (1405-20)
- GLOBE SCIENTIFIC Microscope Cover Glass, PK10 (1404-10)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x24mm, PK10 (1405-10)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x40mm, PK10 (1411-10)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 22x22mm, PK10 (1404-20)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 18x18mm, PK10 (1401-20)
- GLOBE SCIENTIFIC Microscope Cover Glass, 18x18mm, PK10 (1401-10)
- Globe Scientific Slides & Slide Containers