Shop All Microscope Cover Slips
Globe Scientific
Microscope CoverGlass, Clear, 22x22mm, PK10
Mfr # 1404-20
Zoro # G2382856
product price: $32.69
/pk 10, $3.27/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 x 22 mm
- Number of Compartments 0
- Color Clear
- Material Glass
- Overall Length 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1404-20
- Zoro # G2382856
- Country of Origin China
- Category Microscope Cover Slips
Dimensions
Size | 22 x 22 mm |
Overall Length | 22 mm |
Overall Width | 22 mm |
Details
Item | Microscope Cover Glass |
Number of Compartments | 0 |
Color | Clear |
Material | Glass |
Product Type | Microscope Slide Cover Glass |
Holds | (136) Slides per Box |
Thickness | 0.21mm |
Number of Slides/Slide Boxes Held | 1,360 |
Description
Microscope Cover Glass, Product Type Microscope Slide Cover Glass, Material Glass, Overall Length 22 mm, Overall Width 22 mm, Size 22 x 22 mm, Holds (136) Slides per Box, Number of Slides/Slide Boxes Held 1,360, Number of Compartments 0, For Slide Length Not Applicable, Includes Not Applicable, For Slide Width Not Applicable, Color Clear, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL LEAD ACETATE 10PCT W/V (LC161001)
- MOERMAN Aquafill Kit (23884)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- ZORO SELECT Carboy, 10 L, 311 mm H, Natural (405404-0010)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x22mm, PK10 (1404-15)
- GLOBE SCIENTIFIC Microscope Cover Glass, PK10 (1404-10)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x60mm, PK10 (1418-10)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x50mm, PK10 (1415-10)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x24mm, PK10 (1405-20)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x40mm, PK10 (1412-20)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x40mm, PK10 (1411-10)
- Globe Scientific Slides & Slide Containers