Shop All Microscope Cover Slips
Globe Scientific
Microscope Cover Glass, 24x50mm, PK10
Mfr # 1415-15
Zoro # G2382716
product price: $26.19
/pk 10, $2.62/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 x 50 mm
- Number of Compartments 0
- Material Glass
- Color Clear
- Overall Width 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1415-15
- Zoro # G2382716
- Country of Origin China
- Category Microscope Cover Slips
Dimensions
Size | 24 x 50 mm |
Overall Width | 50 mm |
Overall Length | 24 mm |
Details
Item | Microscope Cover Glass |
Number of Compartments | 0 |
Material | Glass |
Color | Clear |
Product Type | Microscope Slide Cover Glass |
Holds | (56) Slides per Box |
Thickness | 0.175mm |
Number of Slides/Slide Boxes Held | 560 |
Description
Microscope Cover Glass, Product Type Microscope Slide Cover Glass, Material Glass, Overall Length 24 mm, Overall Width 50 mm, Size 24 x 50 mm, Holds (56) Slides per Box, Number of Slides/Slide Boxes Held 560, Number of Compartments 0, For Slide Length Not Applicable, Includes Not Applicable, For Slide Width Not Applicable, Color Clear, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Deoxyribonucleic Acid Sodium Salt (DNA), 250 MG (D52150-0.25)
- AMSCOPE Spore Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5S)
- QORPAK Bottle, 950mL, PK12 (GLC-02164)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x22mm, PK10 (1404-15)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x40mm, PK10 (1411-10)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x50mm, PK10 (1415-10)
- GLOBE SCIENTIFIC Microscope Cover Glass, 18x18mm, PK10 (1401-10)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x40mm, PK10 (1412-20)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x24mm, PK10 (1405-20)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x24mm, PK10 (1405-10)
- Globe Scientific Slides & Slide Containers