Shop All Microscope Cover Slips
Globe Scientific
Microscope Cover Glass, 24x50mm, PK10
Mfr # 1415-10
Zoro # G2382725
product price: $34.69
/pk 10, $3.47/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 x 50 mm
- Color Clear
- Number of Compartments 0
- Material Glass
- Overall Length 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1415-10
- Zoro # G2382725
- Country of Origin China
- Category Microscope Cover Slips
Dimensions
Size | 24 x 50 mm |
Overall Length | 24 mm |
Overall Width | 50 mm |
Details
Item | Microscope Cover Glass |
Color | Clear |
Number of Compartments | 0 |
Material | Glass |
Product Type | Microscope Slide Cover Glass |
Thickness | 0.14mm |
Holds | (65) Slides per Box |
Number of Slides/Slide Boxes Held | 650 |
Description
Microscope Cover Glass, Product Type Microscope Slide Cover Glass, Material Glass, Overall Length 24 mm, Overall Width 50 mm, Size 24 x 50 mm, Holds (65) Slides per Box, Number of Slides/Slide Boxes Held 650, Number of Compartments 0, For Slide Length Not Applicable, Includes Not Applicable, For Slide Width Not Applicable, Color Clear, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTL SCIENTIFIC SUPPLY Fluoride Detection Test Paper 2.75" L x 0.75" W, 200PK (GEN179)
- AMSCOPE 72 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-72P-100S-22)
- THERMO FISHER SCIENTIFIC General Protocol Oven, Mechanical Convec (51028875)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120338)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x40mm, PK10 (1411-10)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 22x22mm, PK10 (1404-20)
- GLOBE SCIENTIFIC Microscope Cover Glass, 18x18mm, PK10 (1401-10)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x50mm, PK10 (1415-15)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x22mm, PK10 (1404-15)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x60mm, PK10 (1418-10)
- Globe Scientific Slides & Slide Containers