Shop All Microscope Cover Slips
Globe Scientific
Microscope Cover Glass, 24x40mm, PK10
Mfr # 1412-10
Zoro # G2382768
product price: $36.25
/pk 10, $3.63/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Color Clear
- Size 24 x 40 mm
- Number of Compartments 0
- Overall Length 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1412-10
- Zoro # G2382768
- Country of Origin China
- Category Microscope Cover Slips
Dimensions
Size | 24 x 40 mm |
Overall Length | 24 mm |
Overall Width | 40 mm |
Details
Item | Microscope Cover Glass |
Material | Glass |
Color | Clear |
Number of Compartments | 0 |
Product Type | Microscope Slide Cover Glass |
Thickness | 0.14mm |
Holds | (82) Slides per Box |
Number of Slides/Slide Boxes Held | 820 |
Description
Microscope Cover Glass, Product Type Microscope Slide Cover Glass, Material Glass, Overall Length 24 mm, Overall Width 40 mm, Size 24 x 40 mm, Holds (82) Slides per Box, Number of Slides/Slide Boxes Held 820, Number of Compartments 0, For Slide Length Not Applicable, Includes Not Applicable, For Slide Width Not Applicable, Color Clear, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMF MEDICAL Heavy-Duty Stainless Steel Foot Stool - 12" X 18" (SS8374)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 8-Place for 5 (HS232461)
- EASY HEAT Freeze Free 5' Kit (10805)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x50mm, PK10 (1415-15)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 18x18mm, PK10 (1401-20)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x50mm, PK10 (1415-10)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x24mm, PK10 (1405-10)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x40mm, PK10 (1412-20)
- GLOBE SCIENTIFIC Microscope Cover Glass, 18x18mm, PK10 (1401-10)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x24mm, PK10 (1405-20)
- Globe Scientific Slides & Slide Containers