Shop All Microscope Cover Slips
Globe Scientific
Microscope Cover Glass, 22x50mm, PK10
Mfr # 1414-10
Zoro # G2382740
product price: $34.45
/pk 10, $3.45/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 x 50 mm
- Material Glass
- Number of Compartments 0
- Color Clear
- Overall Length 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1414-10
- Zoro # G2382740
- Country of Origin China
- Category Microscope Cover Slips
Dimensions
Size | 22 x 50 mm |
Overall Length | 22 mm |
Overall Width | 50 mm |
Details
Item | Microscope Cover Glass |
Material | Glass |
Number of Compartments | 0 |
Color | Clear |
Product Type | Microscope Slide Cover Glass |
Thickness | 0.14mm |
Holds | (70) Slides per Box |
Number of Slides/Slide Boxes Held | 700 |
Description
Microscope Cover Glass, Product Type Microscope Slide Cover Glass, Material Glass, Overall Length 22 mm, Overall Width 50 mm, Size 22 x 50 mm, Holds (70) Slides per Box, Number of Slides/Slide Boxes Held 700, Number of Compartments 0, For Slide Length Not Applicable, Includes Not Applicable, For Slide Width Not Applicable, Color Clear, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #10, S/S, 8 In, Full Ht (10SS8F)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PP, PK1000 (110186)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (ECO85.0811.WH)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 300µL (229020)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x50mm, PK10 (1415-15)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x40mm, PK10 (1412-20)
- GLOBE SCIENTIFIC Microscope Cover Glass, 18x18mm, PK10 (1401-10)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x60mm, PK10 (1418-10)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x24mm, PK10 (1405-20)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 18x18mm, PK10 (1401-20)
- GLOBE SCIENTIFIC Microscope Cover Glass, PK10 (1404-10)
- Globe Scientific Slides & Slide Containers