Shop All Microscope Cover Slips
Globe Scientific
Microscope Cover Glass, 22x32mm, PK10
Mfr # 1407-10
Zoro # G2382829
product price: $24.59
/pk 10, $2.46/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 x 32 mm
- Color Clear
- Number of Compartments 0
- Material Glass
- Overall Length 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1407-10
- Zoro # G2382829
- Country of Origin China
- Category Microscope Cover Slips
Dimensions
Size | 22 x 32 mm |
Overall Length | 22 mm |
Overall Width | 32 mm |
Details
Item | Microscope Cover Glass |
Color | Clear |
Number of Compartments | 0 |
Material | Glass |
Product Type | Microscope Slide Cover Glass |
Holds | (114) Slides per Box |
Thickness | 0.14mm |
Number of Slides/Slide Boxes Held | 1,140 |
Description
Microscope Cover Glass, Product Type Microscope Slide Cover Glass, Material Glass, Overall Length 22 mm, Overall Width 32 mm, Size 22 x 32 mm, Holds (114) Slides per Box, Number of Slides/Slide Boxes Held 1,140, Number of Compartments 0, For Slide Length Not Applicable, Includes Not Applicable, For Slide Width Not Applicable, Color Clear, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Drying Tube, 4 in. x 3/4 in. Dia., PK12 (F19960-0000)
- BRANSON Beaker Cover, (2) 600 Ml Beaker, For3/4Gal (100-032-518)
- LAMOTTE Test Strip, Free Chlorine, 0to10 PPM, PK25 (2964-G)
- STERLITECH Polypropylene Nominal Prefilter, 0.45 Micron, 25mm, PK100 (PPF04525100)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 18x18mm, PK10 (1401-20)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x50mm, PK10 (1415-10)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x24mm, PK10 (1405-20)
- GLOBE SCIENTIFIC Microscope Cover Glass, 18x18mm, PK10 (1401-10)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x40mm, PK10 (1411-10)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x22mm, PK10 (1404-15)
- Globe Scientific Slides & Slide Containers