Shop All Microscope Cover Slips
Globe Scientific
Microscope Cover Glass, 18x18mm, PK10
Mfr # 1401-10
Zoro # G2382917
original price:
$36.65
14% off
new price: $31.19
/pk 10, $3.12/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 x 18 mm
- Material Glass
- Color Clear
- Number of Compartments 0
- Overall Width 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1401-10
- Zoro # G2382917
- Country of Origin China
- Category Microscope Cover Slips
Dimensions
Size | 18 x 18 mm |
Overall Width | 18 mm |
Overall Length | 18 mm |
Details
Item | Microscope Cover Glass |
Material | Glass |
Color | Clear |
Number of Compartments | 0 |
Product Type | Microscope Slide Cover Glass |
Holds | (248) Slides per Box |
Number of Slides/Slide Boxes Held | 2,480 |
Description
Microscope Cover Glass, Product Type Microscope Slide Cover Glass, Material Glass, Overall Length 18 mm, Overall Width 18 mm, Size 18 x 18 mm, Holds (248) Slides per Box, Number of Slides/Slide Boxes Held 2,480, Number of Compartments 0, For Slide Length Not Applicable, Includes Not Applicable, For Slide Width Not Applicable, Color Clear, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 99mL, PK50 (D599)
- MEMMERT Oven, 1.1 cu. ft., 1600W, Natural Gravity (UN 30PLUS, 230V)
- ZORO SELECT Carboy Light Weight 5 Gal HDPE (405604)
- GARDNER BENDER Gardner Bender GFI-3501 GFCI Outlet Tester, 120 Vac (GFI-3501)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x22mm, PK10 (1404-15)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x24mm, PK10 (1405-10)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x24mm, PK10 (1405-20)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x40mm, PK10 (1412-20)
- GLOBE SCIENTIFIC Microscope Cover Glass, PK10 (1404-10)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 22x22mm, PK10 (1404-20)
- MCKESSON No. 1 Thickness Cover Glass, 22 x 22 mm (70-1121MCK)
- Globe Scientific Slides & Slide Containers