Shop All Test Tube Racks & Holders
Globe Scientific
Microcentrifuge Tube Rack For 0.5mL
Mfr # 456330Y
Zoro # G7085528
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 456330Y
- Zoro # G7085528
- Country of Origin India
- Category Test Tube Racks & Holders
Details
Item | Microcentrifuge Tube Rack For 0.5mL |
Description
Microcentrifuge Tube Rack For 0.5mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YNL)
- KIMBLE CHASE Crystallizing Dish, 80 mL, 60 x 35mm (23000-6035)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 92mL, PK12 (5PTK2)
- GLOBE SCIENTIFIC Microcentrifuge Tube Rack, Reversible, PK5 (456355Y)
- GLOBE SCIENTIFIC Tube Rack, 20mm, Half Size, Green (456645G)
- GLOBE SCIENTIFIC Microcentrifuge Tube Rack, Reversible, PK5 (456350AST)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Green (456740G)
- GLOBE SCIENTIFIC Tube Rack, 20mm, Full Size, Blue (456640B)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Blue (456740B)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16M (F18757-0000)
- Globe Scientific Test Tube Racks & Holders