Shop All Test Tube Racks & Holders
Globe Scientific
Microcentrifuge Tube Rack For 0.5mL
Mfr # 456330G
Zoro # G7085561
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 456330G
- Zoro # G7085561
- Country of Origin India
- Category Test Tube Racks & Holders
Details
Item | Microcentrifuge Tube Rack For 0.5mL |
Description
Microcentrifuge Tube Rack For 0.5mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, 1000mL, Polymethylpentene, PK3 (6FAF2)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- IDEAL Cradl, Suretrace Recv RC955/959 (CR-959)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Orange (456545N)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Green (456740G)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Half Size, Yellow (456745Y)
- GLOBE SCIENTIFIC Microcentrifuge Tube Rack, Reversible, PK5 (456355Y)
- GLOBE SCIENTIFIC Microtube Rack, Handles, 1.5/2.0mL (456340R)
- GLOBE SCIENTIFIC Tube Rack, 30mm, Half Size, Blue (456845B)
- HEATHROW SCIENTIFIC Test Tube Rack, 220 Compartments, PK5 (HS2344A)
- Globe Scientific Test Tube Racks & Holders