Shop All Test Tube Racks & Holders
Globe Scientific
Microcentrifuge Tube Rack For 0.5mL
Mfr # 456330C
Zoro # G7085467
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 456330C
- Zoro # G7085467
- Country of Origin India
- Category Test Tube Racks & Holders
Details
Item | Microcentrifuge Tube Rack For 0.5mL |
Description
Microcentrifuge Tube Rack For 0.5mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- AMSCOPE 7X-45X Stereo Binocular Microscope With 14" Pillar Stand & 64-LED Ring Light (SM-1BSL-64S-V331)
- HEATHROW SCIENTIFIC Sealng, Paper, Film, Whte, 2 In. W, 250 ft. L (HS234526A)
- KIMBLE CHASE Storage/Media Bottle, 500mL, 176mm H, (14399-500)
- GLOBE SCIENTIFIC Microcentrifuge Tube Rack For 0.5mL (456330G)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Green (456740G)
- GLOBE SCIENTIFIC Tube Rack, 20mm, Full Size, Blue (456640B)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Orange (456740N)
- GLOBE SCIENTIFIC Microcentrifuge Tube Rack, Reversible, PK5 (456355Y)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Yellow (456545Y)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120087)
- Globe Scientific Test Tube Racks & Holders