Shop All Pipettes, Pipette Filters & Controllers
Globe Scientific
Micro-Centrifuge Transfer Pipette, Sterile, Ind Wrap, 400/pk, 400PK
Mfr # 147600-1S
Zoro # G005299161
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 147600-1S
- Zoro # G005299161
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Description
Plastic transfer pipettes are molded into one-piece units from low density polyethylene. They eliminate cross-contamination encountered with rubber bulbs and reduce exposure when working with hazardous or infectious samples. Ideal for all laboratory procedures that require fast and safe transferring of liquids. Pipettes can also be used as freeze vials or as storage and transport containers by merely heat sealing the tips closed after filling. They can be sterilized if required by gas or radiation. Pipettes are supplied non-sterile.
Capacity:1.5ml Bulb Draw: 1 ml Drops/ml:50 Total length:104 mm (4.1") Stem diameter: 4.5 mm (0.18")Tip diameter: 0.9 mm (0.04")Shipping Weight: 0.5399 lbs
Shipping Dimensions: 6.38 x 4.50 x 5.13
Research or further manufacturing use only, not for food or drug use.
Capacity:1.5ml Bulb Draw: 1 ml Drops/ml:50 Total length:104 mm (4.1") Stem diameter: 4.5 mm (0.18")Tip diameter: 0.9 mm (0.04")Shipping Weight: 0.5399 lbs
Shipping Dimensions: 6.38 x 4.50 x 5.13
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #500, S/S, 8 In, Full Ht (500SS8F)
- SYNTHWARE GLASS SYRINGE (FOR LAB USE ONLY), CAPACITY: 20mL (S371205)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2540)
- GLOBE SCIENTIFIC Transfer Pipette, 1ml Graduated, 3ml, 500/pk, 500PK (147607)
- GLOBE SCIENTIFIC Transfer Pipette, Standard, Sterile, 5.0ml, 500/pk, 500PK (147602)
- GLOBE SCIENTIFIC Plastic Transfer Pipette, Disposable, 23ml, 30cm, Sterile, Ind Wrap, 100/pk, 100PK (147606-1S)
- GLOBE SCIENTIFIC Transfer Pipette, Graduated, Fine Tip, 500/pk, 500PK (147601)
- GLOBE SCIENTIFIC Graduated Transfer Pipette, Sterile, 5ML, Ind Wrap, 400/pk, 400PK (147601-1S)
- GLOBE SCIENTIFIC Pipette, Serological, Globe Glass, Reusable, 25mL, Class A, 0.1 Graduations, White Band, 6PK (8500025)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, Fine Tip, 104mm, STERILE, 20/Pack, 25 Packs/Unit, 500PK (134020-S20)
- Globe Scientific Pipettes, Pipette Filters & Controllers