Shop All Stir Bars & Rods
Globe Scientific
Magnetic Stirrer, 4.7" Plate Length
Mfr # GSE
Zoro # G9878353
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 3/4 in
- Includes Timer No
- Display Analog
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Amps 0.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # GSE
- Zoro # G9878353
- Country of Origin China
- Category Stir Bars & Rods
Dimensions
Overall Length | 5 3/4 in |
Plate Dia. | 4.7 in |
Plate Width | 4 3/4 in |
Overall Width | 5 7/8 in |
Overall Height | 2 in |
Plate Length | 4 3/4 in |
Plate Diameter | 4 3/4 in |
Description
Magnetic Stirrer, Plate Shape Round, Plate Length 4 3/4 in, Plate Width 4 3/4 in, Plate Dia. 4.7 in, Plate Material Plastic, Load Capacity - Metric 1.5 L, Speed Range 300 to 2000 rpm, Number of Stirring Positions 1, Voltage 100/240V, Display Analog, Amps 0.5 A, Watts 7 W, Includes Timer No, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 2 in, Overall Length 5 3/4 in, Overall Width 5 7/8 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 50.72 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- SYNTHWARE BASE, 47mm FRITTED SUPPORT, 40/35 (F100003)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop-0.2 Prcnt Caustc/10mL (TK3001-Z)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- GLOBE SCIENTIFIC Magnetic Stirrer, 3.5" Plate Length (GSF)
- GLOBE SCIENTIFIC Stir Bar, Cylindrical, Ptfe, 45mm, PK2 (SWN670)
- DYNALON Stirring Bar, Octagonal, 3/8"x1-1/2" Size (303275-0016)
- UNITED SCIENTIFIC Glass Stirring Rod, 5" Long, 3Mm D, PK 12 (GSR005)
- UNITED SCIENTIFIC Glass Stirring Rod, One End Flat, PK 12 (GLROD12-PK/12)
- LAB SAFETY SUPPLY Magnetic Stir Bar w/Pivot Ring, PK10 (21R587)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 1X3/8 (F37102-0138)
- Globe Scientific Lab Utensils