Shop All Caps
Globe Scientific
Lid, Paper, White, PK500
Mfr # 5929
Zoro # G2382576
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stopper Size 0
- Color White
- Material of Construction Paper
- Autoclavable No
- Closure Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 5929
- Zoro # G2382576
- Country of Origin China
- Category Caps
Dimensions
Stopper Size | 0 |
Diameter | 68 mm |
Details
Item | Cap |
Color | White |
Material of Construction | Paper |
Autoclavable | No |
Closure Material | Paper |
Product Type | Paper Lid |
Closure Color | White |
Vented | No |
Septa Included | No |
Closure Liner Material | Unlined |
Description
Cap, Diameter 68 mm, Screw Closure Size Not Applicable, Closure Material Paper, Product Type Paper Lid, Closure Color White, Closure Liner Material Unlined, Closure Type Not Applicable, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Not Applicable, Closure Liner Design Not Applicable, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Chlorine, 0.2 to 3 PPM (3308-01)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 500-2000mL (HS8881C)
- UNITED SCIENTIFIC Burette Clamp With Extension Rod, Pvc Co (CLPVC1)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/10 hp, 120V AC (MODEL 6000)
- GLOBE SCIENTIFIC Plug cap for square cuvettes, 1000PK (111167)
- GLOBE SCIENTIFIC Cap, Flange Plug, 17mm, for 17mm Tubes and 15mL Centrifuge Tubes, Red, 1000PK (6263R)
- GLOBE SCIENTIFIC Cap, Flange Plug, 17mm, for 17mm Tubes and 15mL Centrifuge Tubes, Blue, 1000PK (6263B)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK50 (00-1H)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST9-S)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-H)
- Globe Scientific Caps