Shop All Laboratory Mailers
Globe Scientific
Lab Slide Mailer, Natural, PK50
Mfr # 513014
Zoro # G9254881
Sold in multiples of 6 for $155.10
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$155.10
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Compartment Size 3 x 1"
- Holds Microscope Slides
- Overall Length 4-3/4"
- Overall Height 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 513014
- Zoro # G9254881
- Country of Origin China
- Category Laboratory Mailers
Dimensions
Compartment Size | 3 x 1" |
Overall Length | 4-3/4" |
Overall Height | 1/4" |
Overall Width | 4-1/2" |
Details
Item | Lab Slide Mailer |
Number of Compartments | 3 |
Holds | Microscope Slides |
Color | Natural |
Material | Cardboard |
Holds Number of Slides | 4 |
Holds Container Style | Slides |
Description
Lab Slide Mailer, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 4, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Cardboard, Color Natural, Standards Not Applicable, Board Test Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES E555 Board Assy (E555-002-01)
- LEXMARK Black Toner Cartridge 6K YLD (24B6011)
- CRAYOLA Brush & Detail Dual Ended Markers, X-Fine Brush/Bullet Tip, Astd, PK16 (586501)
- ZORO SELECT Telescoping Outer Boxes, 10 1/2" x 10 1/2 x 48", Kraft, 20/Bundle (55VL35)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513061)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513042)
- GLOBE SCIENTIFIC Slide Mailer, Flip Top, Pp, PK1000 (513062B)
- GLOBE SCIENTIFIC Slide Mailer, Red Screwcap, Pp, PK500 (513068)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513013)
- GLOBE SCIENTIFIC Lab Slide Mailer, Blue, PK100 (513061B)
- GLOBE SCIENTIFIC Slide Mailer, Pp, Natural, PK1000 (513041)
- Globe Scientific Laboratory Mailers