Shop All Laboratory Mailers
Globe Scientific
Lab Slide Mailer, Natural, PK100
Mfr # 513065-100
Zoro # G4282723
product price: $18.19
/pk 100, $0.18/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holds Microscope Slides
- Color Natural
- Material Polypropylene
- Number of Compartments 5
- Overall Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 513065-100
- Zoro # G4282723
- Country of Origin China
- Category Laboratory Mailers
Dimensions
Overall Length | 3-1/4" |
Overall Width | 1-1/4" |
Overall Height | 1" |
Details
Item | Lab Slide Mailer |
Holds | Microscope Slides |
Color | Natural |
Material | Polypropylene |
Number of Compartments | 5 |
Holds Container Style | Slides |
Holds Number of Slides | 5 |
Description
Lab Slide Mailer, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 5, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polypropylene, Color Natural, Standards Not Applicable, Board Test Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Red Ink (63602)
- OFFICEMATE Paper Clips, Large, Silver, Steel, PK1000 (99914)
- BLOEM TERRAPOT LIV GREEN 14"" (50414)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-MD T/A BLUE100)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513014)
- GLOBE SCIENTIFIC Slide Mailer, Red Screwcap, Pp, PK500 (513068)
- GLOBE SCIENTIFIC Slide Mailer, Pp, Natural, PK1000 (513041)
- GLOBE SCIENTIFIC Lab Slide Mailer, Blue, PK100 (513061B)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513032)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513013)
- HEATHROW SCIENTIFIC Slide Mailer, Light Brown, PK25 (HS9903)
- Globe Scientific Mailing Tubes & Cartons