Shop All Lab Hot Plates
Globe Scientific
Hotplate, Digital, 550C Maximum Temperature, 7 x 7 inch glass ceramic top plate, 100-120v, 50-60Hz
Mfr # GHS-550H
Zoro # G503752632
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # GHS-550H
- Zoro # G503752632
- UPC # 840095670692
- Country of Origin China
- Category Lab Hot Plates
Description
The GHS-550 group of Hotplates, Magnetic Stirrers and Magnetic Stirrer Hotplates offer safety and precision for laboratory heating and mixing applications. The compact and low-profile design saves valuable benchtop space and a 7-inch chemical resistant glass ceramic working surface ensure years of service and easy cleanup.
Setting the heat and stirring speed is extremely intuitive with an LED display and control knobs, inputting to a microprocessor-controlled circuit for accurate, stable control of heating and stirring.
The GHS-550HSP model replaces the LED with an LCD display for precise monitoring of speed and temperature. This hot plate magnetic stirrer also includes a built-in PID temperature control heating with overheating protection. A RS232 port offers remote function for communication, PC control and data transmission (software not included).
The Magnetic Stirrer and Hotplate Magnetic Stirrer are designed to provide a strong magnetic coupling for powerful mixing that is enabled by the maintenance free brushless DC motor. The stirrers can mix up to 10 liters of water (GHS-550HS, GHS-550S) or 20 liters of water (GHS-550HSP), which allows for excellent homogeneity of your solution.
The Hotplate and Hotplate Magnetic Stirrer models are designed with a powerful 1000-watt heater that provides temperatures up to 550°C. To gain even more accurate temperature control within 0.2°C, an optional PT1000 sensor and retort stand are available to measure directly in the vessel. A “hot” warning will flash if the work plate temperature is above 50°C. Overtemperature protection is included should temperatures reach 580°C.
Simple, intuitive operation
Maintenance-free brushless DC motor
Small footprint saves valuable bench space
Powerful 1000W heater
Easy-to-clean glass ceramic surface
Easy-to-read LCD or LED display for simple, clear control
Powerful magnetic coupling for stirring up to 20L
Optional external temperature sensor control
Setting the heat and stirring speed is extremely intuitive with an LED display and control knobs, inputting to a microprocessor-controlled circuit for accurate, stable control of heating and stirring.
The GHS-550HSP model replaces the LED with an LCD display for precise monitoring of speed and temperature. This hot plate magnetic stirrer also includes a built-in PID temperature control heating with overheating protection. A RS232 port offers remote function for communication, PC control and data transmission (software not included).
The Magnetic Stirrer and Hotplate Magnetic Stirrer are designed to provide a strong magnetic coupling for powerful mixing that is enabled by the maintenance free brushless DC motor. The stirrers can mix up to 10 liters of water (GHS-550HS, GHS-550S) or 20 liters of water (GHS-550HSP), which allows for excellent homogeneity of your solution.
The Hotplate and Hotplate Magnetic Stirrer models are designed with a powerful 1000-watt heater that provides temperatures up to 550°C. To gain even more accurate temperature control within 0.2°C, an optional PT1000 sensor and retort stand are available to measure directly in the vessel. A “hot” warning will flash if the work plate temperature is above 50°C. Overtemperature protection is included should temperatures reach 580°C.
Simple, intuitive operation
Maintenance-free brushless DC motor
Small footprint saves valuable bench space
Powerful 1000W heater
Easy-to-clean glass ceramic surface
Easy-to-read LCD or LED display for simple, clear control
Powerful magnetic coupling for stirring up to 20L
Optional external temperature sensor control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lab Spoon, 12 In L, Stainless Steel (F36711-0012)
- AMSCOPE 144-LED Microscope Ring Light with Adapter (LED-144)
- BRANSON Solid Tray, 15 in L x 15 in W x 20 in H (100-410-176)
- DURAC Precision Combined Form API Hydrometer (B61823-0400)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, Plate 10"Lx10"W (H3710-HS-E)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- WENSECO Hot Plate, Ind Low Profile 6"x6"x.5" Anodized Alum Plate, Dig Control (HP66OZ)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- Globe Scientific Lab Heaters